Do it Yourself Tool Lanyard Kit, 20 ft, 3/64 in Pin Dia., Stainless Steel, Nylon Coated

  • Mfr # WWG-DISP-LANYARDSS

  • Zoro # G3298906


product price:  $84.29
/ea
Free Shipping & Returns

Key Features

Type
Do it Yourself
Material
Stainless Steel
Finish
Nylon
Pin Dia.
3/64 in
Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-DISP-LANYARDSS
Zoro #
G3298906
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Dia.
3/64 in
Length
20 ft
Fits Shaft Dia.
5/16"
Wire Diameter
3/64 in
Wire Length
20 ft

Details

Item
Tool Lanyard Kit
Type
Do it Yourself
Material
Stainless Steel
Finish
Nylon
Includes
(10) Stainless Steel Tabs, (20) Ring Terminals, (20) Cables, (50) Sleeves, Pliers
Product Type
Tool Lanyard Kit
System of Measurement
Inch
Wire Material
Stainless Steel
Number of Components
101
Jacket Color
Clear
Jacket Material
Nylon

Description

Lanyard Assembly Kit, Do it Yourself, Stainless Steel, Finish Nylon Coated, Pin Dia. 3/64 In, Includes 20 ft of 7x7 Wire Rope with Clear Nylon Coating, 50 Aluminum Sleeves, 20 Eye Fittings, 10 Stainless Steel Tabs and Pliers for Cutting and Crimping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products