Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dome Door Stop, Satin Chrome, 1-3/4 Dia.

  • Mfr # 33J784

  • Zoro # G4980351


product price: $9.15
/ea

Key Features

Material
Brass
Color
Gray
Finish
Satin Chrome
Hardware
Included
Mounting Style
Screw-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33J784
Zoro #
G4980351
UPC #
190735464847
Country of Origin
China

Dimensions

Height
1 in
Base Dia.
1-3/4 in
Overall Height
1 in
Overall Length
1 1/2 in
Base Diameter
1 3/4 in

Details

Material
Brass
Color
Gray
Item
Dome Door Stop
Finish
Satin Chrome
Hardware
Included
Mounting Style
Screw-In
Riser
7/16 in
Mounting Type
Floor Mount
Includes
Hardware
Mounting
Screw In
Product Type
Dome Door Stop
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included

Description

Dome Door Stop, Mounting Type Screw In, Finish Satin Chrome, Color Gray, Base Dia. 1-3/4 in, Projection Not Applicable, Height 1 in, Riser 7/16 in, Mounting Style Screw-In, Material Brass, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.