This item is Discontinued.

Zoro Select Door and Butt Hinge, 2 1/2 in Leaf W x 2 1/2 in Leaf H, Stainless steel 3HTL1

Door and Butt Hinge, 2 1/2 in Leaf W x 2 1/2 in Leaf H, Stainless steel (Discontinued)

  • Mfr # 3HTL1
  • Zoro # G2765104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3HTL1
Zoro #
G2765104
UPC #
190735042496
Country of Origin
China

Dimensions

Door Leaf Height
2 1/2 in
Door Leaf Thickness
0.075 in
Door Leaf Width
2 1/2 in
Pin Dia.
3/16 in
Frame Leaf Thickness
0.075 in
Frame Leaf Height
2 1/2 in
Frame Leaf Width
2 1/2 in
Pin Diameter
3/16 in

Details

Corners
Square
Finish
Stainless steel
Holes per Leaf
0
Material
Stainless Steel
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
265 Degrees
Features
Non Removable Pin Type
Item
Door and Butt Hinge
Hardware
Not included
Pin Type
Non-Removable
Ligature Resistant
No
Bearing Type
Plain
Holes
Without
Hand Orientation
Non-Handed
Number of Holes per Leaf
0
Mounting Style
Full Surface
Corner Type
Square
Resistance Properties
Corrosion-Resistant
Removable Pin
No
ANSI/BHMA Finish
Bright Stainless Steel
Includes Hardware
Hardware Not Included
Range of Motion - Maximum
265 Degrees

Description

Butt Hinge, Stainless Steel, Stainless Steel Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 265 Degrees Range of Motion, Orientation Non Handed, 2 1/2 in Door Leaf Height, 2 1/2 in Frame Leaf Height, 2 1/2 in Door Leaf Width, 2 1/2 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.