Door and Butt Hinge, Steel, Full Mortise Mounting, 4 in Leaf W x 4 in Leaf H, Satin Brass

  • Mfr # 56-179SBRS

  • Zoro # G6273187


product price:  $4.59
/pr

Key Features

Corners
5/8 in Radius
Door Leaf Height
4 in
Door Leaf Thickness
0.094 in
Door Leaf Width
4 in
Holes per Leaf
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-179SBRS
Zoro #
G6273187
UPC #
715384001016
Country of Origin
China

Dimensions

Door Leaf Height
4 in
Door Leaf Thickness
0.094 in
Door Leaf Width
4 in
Pin Dia.
5/16 in
Required Door Thickness
1-3/4 in
Frame Leaf Width
4 in
Frame Leaf Thickness
0.094 in
Frame Leaf Height
4 in
Overall Width
4 in
Door Thickness - Minimum
1 3/4 in
Pin Diameter
5/16 in
Door Thickness - Maximum
1 3/4 in
Corner Radius
5/8 in

Details

Corners
5/8 in Radius
Finish
Satin Brass
Holes per Leaf
4
Load Capacity
125 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
160 Degrees
Features
Reversible Hinges
Standards
ANSI/BHMA
Bearing Type
Plain
Ligature Resistant
No
Pin Material
Steel
Number of Wires
0
Item
Door and Butt Hinge
Hinge Number
#1
Hardware
Included
Holes
With
Fire Rating - Door Hardware
3 hr
Pin Type
Removable
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Brass-Plated, Clear Coated
Range of Motion - Maximum
160 Degrees
Includes Hardware
Hardware Included
Fire Rating
3 hr
Number of Holes per Leaf
4
Removable Pin
No
Corner Type
Radius
Mounting Style
Full Mortise

Description

Butt Hinge, Steel, Satin Brass Finish, 125 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 160 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 4 in Frame Leaf Height, 4 in Door Leaf Width, 4 in Frame Leaf Width, 0.094 in Door Leaf Thickness, 0.094 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Plain Bearing Type, 5/8 in Radius Corners, Included Hardware, 3 hr Fire Rating - Door Hardware, Features Reversible Hinges, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.