Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Floor Guide, Nylon/Steel, 2-3/4"L

  • Mfr # 3-118A

  • Zoro # G4780522


product price: $5.29
/ea

Key Features

Length (In.)
2 3/4 in
Width (In.)
1 1/2 in
For Use With
Bypass Doors
Mounting
Door
Material
Steel, Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-118A
Zoro #
G4780522
UPC #
715384702326
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2 3/4 in
Width (In.)
1 1/2 in
Roller Width/Dia. (In.)
1-1/2 in
Height (In.)
45/64 in
Depth (In.)
2 3/4 in
Overall Length
2 3/4 in
Overall Width
1 1/2 in
Overall Depth
2 3/4 in

Details

For Use With
Bypass Doors
Mounting
Door
Material
Steel, Nylon
Includes
Hardware
Finish
Plated
Color
Gray
Type
By-Pass Door
Requires
Hardware
Construction
Steel
Item
Hanger
Bearings
Steel
Max. Weight (Lb.)
150 lb
Hardware
Included
Bearing Material
Steel
Count
1
Product Type
Hanger
Includes Hardware
Hardware Included
Weight Capacity
150 lb
Shaft Material
Steel

Description

Door Floor Guide, By-Pass Door, Max. Weight (Lb.) 150, Nylon/Steel, Gray, Plated Finish, Length (In.) 2-3/4, Height (In.) 45/64, Width (In.) 1-1/2, Depth (In.) 2-3/4, Roller Width/Dia. (In.) 1-1/2, Door Mounting, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With By-Pass Closet Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.