This item is Discontinued.

Zoro Select Door Guard, Satin Nickel, 2-3/8" H 19-1011SNK

Door Guard, Satin Nickel, 2-3/8" H (Discontinued)

  • Mfr # 19-1011SNK
  • Zoro # G4807131
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19-1011SNK
Zoro #
G4807131
UPC #
-
Country of Origin
China

Dimensions

Width
2 17/32 in
Height
2 3/8 in
Overall Height
2 in
Overall Width
3 5/16 in

Details

Item
Hotel Door Latch
Material
Satin Nickel
For Use With
Auxiliary Sliding/Swinging Doors

Description

Hotel Door Latch, Width 2 17/32 in, Height 2 3/8 in, Material Satin Nickel, For Use With Auxiliary Sliding/Swinging Doors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.