Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Hanger Kit, 4-1/2"L, 2 PK

  • Mfr # 1XMY9

  • Zoro # G2179107


product price: $57.99
/pk 2, $29.00/ea

Key Features

Length (In.)
4 1/2 in
Width (In.)
1 9/16 in
For Use With
Sliding Doors
Material
Steel
Includes
Hanger Plates with 1/2 in Offset Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XMY9
Zoro #
G2179107
UPC #
190735034422
Country of Origin
China

Dimensions

Length (In.)
4 1/2 in
Width (In.)
1 9/16 in
Roller Width/Dia. (In.)
No Roller
Height (In.)
10 5/16 in
Overall Width
4 1/2 in
Wheel Width
11/32 in
For Door Thickness - Maximum
1 25/32 in
Overall Length
4 1/2 in
For Door Thickness - Minimum
1 3/8 in
Overall Depth
1 17/32 in
Mounting Hole Size
1/2 in

Details

For Use With
Sliding Doors
Material
Steel
Includes
Hanger Plates with 1/2 in Offset Bolt
Finish
Zinc Plated
Hardware
Included
Number of Wheels
4
Type
Sliding Door Box Rail
Construction
Steel
Item
Hanger
Max. Weight (Lb.)
450 lb
Bearings
Steel
Category Type
Sliding Door Hardware
Count
2
Wheel Edge Type
Round
Hardware Material
Steel
Includes Hardware
Hardware Included
Product Type
Hanger
Wheel Material
Steel
For Top/Bottom
Top
Shaft Material
Steel
Bearing Material
Nylon
Compression
Not Spring Loaded
Number of Mounting Holes
1
Weight Capacity
450 lb

Description

Door Hanger Kit, Material Steel, Zinc Finish, Length 4 1/2 In, Height 12 In, Width 1 9/16 In, Bearings Nylon, Number of Wheels 4, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.