Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Stop, Door Mount, Painted

  • Mfr # 19-1147

  • Zoro # G4570349


product price: $2.89
/ea
Sold in multiples of 2 for $5.78

Key Features

Material
Rubber
Color
Brown
Overall Length
5 in
Overall Width
1 7/8 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-1147
Zoro #
G4570349
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in
Overall Width
1 7/8 in
Height
2 in
Width
1 7/8 in
Length
5 in
Overall Height
2 in

Details

Item
Door Wedge
Material
Rubber
Color
Brown
Hardware
Not included
Mounting Style
Push Under Door
Finish
Rubber
Tip Material
Rubber
Projection
1 1/2 in
Features
Under Door Stop
Door Opening Adjustment
50 Degrees to 100 Degrees

Description

Door Wedge, Brown, Length 5 in, Width 1 7/8 in, Height 2 in, Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.