Zoro Homepage

Double Closet Double Closet, Iron, Class 20

  • Mfr # NYZ8400D

  • Zoro # G513115793


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Double Closet
Pipe Fitting Material
Iron
Class
Class 20
Standards
ASTM A888, CISPI 301, ICC Listed, UL Listed, UPC Listed
Fitting Side A Nominal Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NYZ8400D
Zoro #
G513115793
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Side A Nominal Pipe Size
2 in
Overall Length
30 in
Fitting Side C Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Double Closet
Pipe Fitting Material
Iron
Class
Class 20
Item
Double Closet
Standards
ASTM A888, CISPI 301, ICC Listed, UL Listed, UPC Listed
Fitting Side C Gender
Male
Maximum Operating Pressure
5 psi
Fitting Side C Type
Socket
Fitting Side B Type
Socket
Color
Black
Fitting Side A Type
Socket
Fitting Side A Gender
Male
Fitting Side B Gender
Male

Description

Double Closet, Iron, Class Class 20, 2 in, Male, Socket, 2 in, Male, Socket, 4 in, Male, Socket, 5 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.