Zoro Homepage

Double Cylinder Bracket, Steel, 25 In. W

  • Mfr # WB2-23

  • Zoro # G3966785


product price: $69.39
/ea

Key Features

Overall Height
2 in
Overall Width
25 in
Material
Steel
Diameter
9-1/4 in
Cylinder Capacity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB2-23
Zoro #
G3966785
UPC #
053417009067
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
25 in
Diameter
9-1/4 in
Width
25 in
Overall Depth
5 1/4 in
Compatible Cylinder Diameter (Minimum)
3 in
Compatible Cylinder Diameter (Maximum)
12 7/8 in

Details

Material
Steel
Item
Double Cylinder Bracket
Cylinder Capacity
2
For Use With
Actel Cylinder, Oxygen Cylinder
Bracket Material
Steel
Number of Cylinders Held
2
Cylinder Securing Mechanism
Chain

Description

Double Cylinder Bracket, Number of Cylinders Held 2, Compatible Cylinder Diameter (Maximum) 12 7/8 in, Compatible Cylinder Diameter (Minimum) 3 in, Cylinder Securing Mechanism Chain, Bracket Material Steel, Overall Width 25 in, Overall Height 2 in, Overall Depth 5 1/4 in, Mounting Location Wall, For Use With Actel Cylinder, Oxygen Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.