Shop All Double-Ended Rods & Studs
This Product is Discontinued
Zoro Select
Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 42 mm, Steel, Plain, 500 PK (Discontinued)
Mfr # L21520.100.0030
Zoro # G2098667
Free Shipping & Returns
This Product is Discontinued
Key Features
- Threaded Rod Material Steel
- Threaded Rod Finish Plain
- Thread Size A M10-1.5
- Thread Size B M10-1.5
- Thread Direction Right Hand
Product Information
- Brand Zoro Select
- MFR # L21520.100.0030
- Zoro # G2098667
- Country of Origin Multiple
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M10-1.5 |
Thread Size B | M10-1.5 |
Thread Length A | 12 mm |
Overall Length | 42 mm |
Thread Length B | 26 mm |
Dimensional Standards | DIN 939 |
Dia./Thread Size | M10-1.50 |
Details
Description
Double-End Threaded Stud, Material Steel, Finish Black Oxide, Overall Length 42 mm, System of Measurement Metric, Thread Length A 12 mm, Thread Length B 26 mm, Thread Size A M10-1.5, Thread Size B M10-1.5, Dimensional Standards DIN 939, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.