Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Hub Pipe, Black, Cast Iron

  • Mfr # SVP15S10

  • Zoro # G613115587


product price: $3,330.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Standards
ASTM A74, ICC Listed, UPC Listed
Overall Length
10 ft
Nominal Pipe Size
15 in
Material
Cast Iron
Inside Diameter
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVP15S10
Zoro #
G613115587
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
10 ft
Nominal Pipe Size
15 in
Inside Diameter
15 in

Details

Item
Single Hub Pipe
Standards
ASTM A74, ICC Listed, UPC Listed
Material
Cast Iron
Thread Configuration
Hub and Spigot
Finish/Coating
Black
Manufacture Location
Globally Sourced
Metal Pipe Construction
Seamless
Fitting Compatibility
Class 20
Schedule
Class 20
Gravity Flow
Yes

Description

Single Hub Pipe, Finish/Coating Black, Fitting Compatibility Class 20, Gravity Flow Yes, Inside Diameter 15 in, Manufacture Location Globally Sourced, Material Cast Iron, Metal Pipe Construction Seamless, Nominal Pipe Size 15 in, Overall Length 10 ft, Schedule Class 20, Standards ASTM A74, ICC Listed, UPC Listed, Thread Configuration Hub and Spigot

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.