Double Pulley Block, Synthetic or Wire Rope, 5/16" Max Cable Size (Discontinued)
- Mfr # 5RRU3
- Zoro # G3310167
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5RRU3
Zoro #
G3310167
UPC #
190735530481
Country of Origin
China
Dimensions
Max. Cable Size
5/16"
Rope Dia.
5/16"
Eye Hook Inside Dia.
31/32 in
Sheave Width
5/8 in
Sheave Outside Dia.
3 in
Sheave Inside Dia.
5/8 in
Rope Diameter
5/16 in
Sheave Outside Diameter
3 in
Sheave Inside Diameter
5/8 in
Attachment Inside Diameter
31/32 in
Sheave Depth
5/8 in
Details
Item
Pulley Block
Designed For
Synthetic or Wire Rope
Attachment Type
Swivel Hook
Working Load Limit
2,000 lb
Finish
Zinc
Bearing Type
Sleeve
Standards
ASME
Block Material
Steel
Sheave Material
Steel
Product Type
Double Pulley Block
Compatible Rope Type
Fibrous Rope, Wire Rope
Housing Material
Steel
Description
Pulley Block, Product Type Double Pulley Block, Working Load Limit 2,000 lb, Attachment Type Swivel Hook, Sheave Inside Diameter 5/8 in, Sheave Depth 5/8 in, Sheave Outside Diameter 3 in, Compatible Rope Type Fibrous Rope, Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter 31/32 in, Housing Material Steel, Sheave Material Steel, Finish Zinc, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.