Double Rod Pegboard Hook, 5-3/4 In, PK5
Mfr # 5TPL3
Zoro # G2881934
product price: $11.99
/pk 5, $2.40/eaKey Features
Material
Steel
Overall Width
2 1/4 in
Overall Depth
5 3/4 in
Bend Height
3/4 in
Construction
welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5TPL3
Zoro #
G2881934
UPC #
190735532355
Country of Origin
China
Dimensions
Overall Width
2 1/4 in
Overall Depth
5 3/4 in
Bend Height
3/4 in
Inside Dia.
1-5/8"
Hole Size
3/8 in
Inside Width
1 5/8 in
Rod Thickness
1/4 in
For Pegboard Hole Size
3/8 in
Overall Length
6 1/4 in
Details
Item
Double Rod Pegboard Hook
Material
Steel
Construction
welded
Type
Locking Style
Finish
Black
Projection
5-3/4"
Color
Black
Hole Spacing
1 1/2 in
Bend Angle
80 Degrees
Hole Shape
Square
Locking System
Screw-In
Accessory Type
80-Degree Double Rod Hook
For Pegboard Hole Spacing
1 1/2 in
For Pegboard Hole Shape
Square
Description
Double Rod Pegboard Hook, Overall Length 6 1/4 in, Overall Width 2 1/4 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Black, 80-Degree Double Rod Hook Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.