Double Rod Pegboard Hook, 8-1/4 In, PK5
Mfr # 5TPG8
Zoro # G0494663
product price: $13.59
/pk 5, $2.72/eaKey Features
Material
Steel
Overall Width
2 in
Overall Depth
8 1/4 in
Inside Width
1 5/8 in
Construction
welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5TPG8
Zoro #
G0494663
UPC #
190735532003
Country of Origin
China
Dimensions
Overall Width
2 in
Overall Depth
8 1/4 in
Inside Width
1 5/8 in
Bend Height
3/4 in
Inside Dia.
1-5/8"
Hole Size
1/4 in
Rod Thickness
1/4 in
For Pegboard Hole Size
1/4 in
Overall Length
8 1/2 in
Details
Item
Double Rod Pegboard Hook
Material
Steel
Construction
welded
Hole Shape
Round
Color
Black
Hole Spacing
1 in
Finish
Black
Bend Angle
80 Degrees
Type
Locking Style
Projection
8-1/4"
Locking System
Screw-In
For Pegboard Hole Spacing
1 in
For Pegboard Hole Shape
Circle
Accessory Type
Double Rod Hook
Description
Double Rod Pegboard Hook, Overall Length 8 1/2 in, Overall Width 2 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Black, Double Rod Hook Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.