This item is Discontinued.

Zoro Select Double Spiral Tube Brush, 2" Brush Dia. 66252838929

Double Spiral Tube Brush, 2" Brush Dia. (Discontinued)

  • Mfr # 66252838929
  • Zoro # G2476247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252838929
Zoro #
G2476247
UPC #
-
Country of Origin
China

Dimensions

Brush Dia.
2 in
Brush Length
7/8 in
Overall Length
5 in
Wire Dia.
0.01 in
Shank Size
0.238 in
Trim Length
7/8"
Stem Diameter
15/64 in

Details

Item
Double Spiral Tube Brush
Item - Spiral and Tube Brush
Spiral Brush
Fill Material
Steel
Operation Type - Spiral and Tube Brush
Power
Shank Style - Abrasive Brushes
Single
Max. RPM
3,000 RPM
Brush Material
Steel
Operating Speed - Maximum
3,000 RPM
Compatible Tool Type
CNC Machine, Drill Press, Drill
Stem Style
Double
Series
Gemini

Description

Double Spiral Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Steel, Brush Dia. 2 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 15/64 in, Brush Length 7/8 in, Wire Dia. 0.01 in, Overall Length 5 in, Compatible Tool Type CNC Machine, Drill Press, Drill, Operating Speed - Maximum 3,000 RPM, Series Gemini

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.