18 in x 18 in x 24 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT
Mfr # 22XM38
Zoro # G2974189
product price: $6.79
/eaSold in multiples of 10 for $67.90
Key Features
Inside Length
18 in
Inside Height
24 in
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22XM38
Zoro #
G2974189
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
18 in
Inside Width
18 in
Inside Height
24 in
Wall Thickness
1/4 in
Outside Height
25 in
Outside Length
18 3/4 in
Outside Width
18 3/4 in
Inside LxWxH
18x18x24
Details
Item
Shipping Box
Wall Type
Double Wall
Maximum Load Capacity
100 lb
Material
Corrugate
Color
Kraft
Board Test
48 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Closure Style
RSC
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Description
Shipping Box, Box Style Standard, Wall Type Double Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 24 in, 18x18x24 in Inside LxWxH, 48 ECT, RSC, Outside Length 18 in, Outside Width 18 in, Outside Height 24 in, 18 3/4x18 3/4x25 in Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.