Zoro Homepage

Double Wye Double Wye, 4" Pipe, Female Socket, Cast Iron, 0 psi

  • Mfr # ZFB221548

  • Zoro # G600918566


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Double Wye
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
4"
Class
0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFB221548
Zoro #
G600918566
UPC #
810074085854
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
4"
Overall Length
9 1/2 in
Fitting Side D Outside Diameter
4 7/16 in
Fitting Side A Outside Diameter
4 7/16 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Side C Nominal Pipe Size
4 in
Fitting Side D Nominal Pipe Size
4 in
Fitting Side B Outside Diameter
4 7/16 in
Fitting Side C Outside Diameter
4 7/16 in
Bend Nominal Dimensions
6 1/2 x 6 1/2 x 1 11/16 x 6 5/16

Description

Double Wye, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.