Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Wye Double Wye, Iron, Class 20

  • Mfr # SVFDWY12

  • Zoro # G413115800


product price: $4,119.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Specific Fitting Shape
Double Wye
Pipe Fitting Material
Iron
Class
Class 20
Standards
ASTM A74, ICC Listed, UPC Listed
Fitting Side A Nominal Pipe Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVFDWY12
Zoro #
G413115800
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Side A Nominal Pipe Size
12 in
Fitting Side B Nominal Pipe Size
12 in
Fitting Side C Nominal Pipe Size
12 in
Fitting Side D Nominal Pipe Size
12 in

Details

Specific Fitting Shape
Double Wye
Pipe Fitting Material
Iron
Class
Class 20
Item
Double Wye
Standards
ASTM A74, ICC Listed, UPC Listed
Color
Black
Maximum Operating Pressure
5 psi
Fitting Side A Gender
Male
Fitting Side C Gender
Female
Fitting Side C Type
Hub
Fitting Side D Gender
Female
Fitting Side B Gender
Female
Fitting Side A Type
Spigot
Fitting Side D Type
Hub
Fitting Side B Type
Hub

Description

Double Wye, Iron, Class Class 20, 12 in, Male, Spigot, 12 in, Female, Hub, 12 in, Female, Hub, 12 in, Female, Hub, 5 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.