Zoro Select
Dowel Pin, Alloy Stl, 5/16x2 L, PK25
Mfr # 2MB99
Zoro # G2695515
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2 in, 2 ft, Stainless Steel, 316, Plain Finish (44230)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (51231)
- KIPP Hex Nut, M30, Steel, Class 10, Zinc Plated, 24 mm Ht (K1145.330)
- ZORO SELECT A4, M16 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 5 PK (M55010.160.0070)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0300)
- ZORO SELECT Dowel Pin, SS, 1/16 Dx5/16 In L, Pk25 (MS16555-603)
- ZORO SELECT Dowel Pin, SS, 1/4 Dx1 1/4 In L, Pk25 (MS16555-649)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39070.080.0024)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x1 3/4L, Pk5 (U39080.075.0175)
- ZORO SELECT Dowel Pin, Std, Nyl, 1/4x1/2 L, PK50 (4DAH1)
- NEWPORT FASTENERS 1/2 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW040004P)
- Zoro Select Dowel Pins