This item is Discontinued.

Zoro Select Dowel Pin, Birch, 3/8x1 1/2 In, Pk100 3KMY9

This item is Discontinued.

Zoro Select

Dowel Pin, Birch, 3/8x1 1/2 In, Pk100 (Discontinued)

Mfr # 3KMY9
Zoro # G4140464
Country of Origin Unknown
Category Dowel Pins
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3KMY9
Zoro #
G4140464
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
3/8 in
Nominal Diameter
3/8 in
Shank Length
1 1/2 in
Fastener Length
1 1/2 in
Dia. Tolerance
+/-0.003 in
Pin Dia.
0.3720 to 0.3780 in
Dia.
0.372 to 0.378"
Overall Length
1-1/2"
Length Tolerance
+0.150/-0.450 in
Shank Length Tolerance
+0.150/-0.450 in
Outside Diameter Tolerance
+/-0.003 in

Details

Item
Dowel Pin,,0.372in dia,1 1/2in L,PK100
Pin Type
Fluted
System of Measurement
Inch
Material
Wood
Material Grade/Class
Ungraded
Finish
Plain
Material Grade
Birch
Fastener Finish
Plain
Basic Material
Wood
Pin Item
Dowel Pin
Type
Multi Groove
Product Type
Dowel Pin

Description

Dowel Pin,,0.372in dia,1 1/2in L,PK100, Pin Type Fluted, Material Wood, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/8 in, Shank Length Tolerance +0.150/-0.450 in, Outside Diameter Tolerance +/-0.003 in, Thread Size -, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 3/8 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.