Shop ZORO SELECT
See all product information
Create Account
Dowel Screws, PK100
- Mfr # ZSCRW-9913
- Zoro # G623550910
product price:Â
$
28.49
/pk of 100, $0.28/ea
Key Features
Overall Length
2 in
Type
Dowel Screws
Thread Direction
Right Hand
Material
Steel
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-9913
- Zoro #
- G623550910
- UPC #
- 197666274897
- Country of Origin
- United States
- Item
- Dowel Screw
- Type
- Dowel Screws
- Thread Direction
- Right Hand
- Material
- Steel
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Dowel Screws, PK100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.