Zoro Homepage

Drafting Chair, Black, 25" D, 275 lb

  • Mfr # 830KL1

  • Zoro # G915544665


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Maximum Arm Height
10 1/2 in
Back Width
17 1/4 in
Series
Adjustable-Arm Drafting Chairs
Includes Footrest
Yes
Minimum Arm Height
7 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830KL1
Zoro #
G915544665
UPC #
-
Country of Origin
China

Dimensions

Maximum Arm Height
10 1/2 in
Back Width
17 1/4 in
Minimum Arm Height
7 1/4 in
Caster/Glide Diameter
2 in
Seat Thickness
3 1/2 in
Seat Depth
17 3/4 in
Seat Width
19 in
Maximum Overall Height
51 1/4 in
Overall Depth
25 in
Minimum Seat Height
26 3/4 in
Minimum Overall Height
43 in
Notional Size
Petite
Maximum Seat Height
35 1/4 in
Back Height
15 1/2 in
Back Depth
3 1/2 in
Overall Width
26 1/4 in

Details

Series
Adjustable-Arm Drafting Chairs
Includes Footrest
Yes
Assembly
Partially Assembled
Back Material
Foam, Fabric
Weight Capacity
275 lb
Seat Color
Black
Support Style
Column
Swivel
Yes
Seat Adjustments
Height
Maximum Back Tilt
0 Degrees
Adjustable Tilt Tension
No
Frame Color
Black
Lumbar Support
No
Caster/Glide Material
Nylon
Swivel Angle
360 Degrees
Seat Material
Foam, Fabric
Maximum Seat Tilt
0 Degrees
Minimum Seat Tilt
0 Degrees
Arm Adjustment
Height
Back Color
Black
Number of Feet
5
Standards
BIFMA
Rolling
Yes
Upholstered Seat
Yes
Frame Material
Steel, Wood
Number of Arms
2
Arm Attachment
Column
Item
Drafting Chair
Style Classification
Executive
Minimum Back Tilt
0 Degrees
Includes Assembly Tools
Yes
Includes
Assembly Hardware
Caster/Glide Type
Swivel
Tilting Back
No
Adjustable Seat
Yes
Features
No
Upholstered Back
Yes
Number of Casters/Glides
5
Waterfall Seat
No
Adjustable Arms
Yes

Description

Drafting Chair, Adjustable Arms Yes, Overall Width 26 1/4 in, Overall Depth 25 in, Maximum Seat Height 35 1/4 in, Maximum Overall Height 51 1/4 in, Seat Color Black, Frame Color Black, Seat Thickness 3 1/2 in, Back Color Black, Seat Depth 17 3/4 in, Seat Width 19 in, Seat Material Foam, Fabric, Back Material Foam, Fabric, Caster/Glide Type Swivel, Frame Material Steel, Wood, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Series Adjustable-Arm Drafting Chairs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.