Drain Assembly, 1-1/4" Pipe Dia., 5" L
- Mfr # 35071
- Zoro # G4845290
product price:Â
$
16.39
/ea
Key Features
Pipe Dia. - Drains
1 1/4 in
Shape - Drains
Round
Material of Construction - Drains
Brass
Color - Drains
Black
Connection - Drains
Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35071
- Zoro #
- G4845290
- UPC #
- 091712350712
- Country of Origin
- China
Dimensions
- Pipe Dia. - Drains
- 1 1/4 in
- Length - Drains
- 8 in
- Length (In.)
- 8 in
- Pipe Dia. (In.)
- 1-1/4"
- Overall Height
- 8 in
- Overall Diameter
- 1 1/4 in
- Body Diameter
- 1 1/4 in
- Pipe Outside Diameter
- 1 1/4 in
- Body Height
- 8 in
- Height
- 8 in
Description
Drain Assembly, Grate Finish Chrome, Product Type Drain Assembly, Includes Grate No, Pipe Outside Diameter 1 1/4 in, Standards cUPC, Shape Round, Body Height 8 in, Body Diameter 1 1/4 in, Basin Finish Chrome, Color Black, Overall Height 8 in, Drain Material Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.