Grid Drain, Chrome
- Mfr # 6PB68
- Zoro # G314705339
product price:Â
$
10.39
/ea
Key Features
Product Type
Sink Drain
Color
Chrome
Shape
Round
For Use With
Lavatory Sinks
Wire Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6PB68
- Zoro #
- G314705339
- UPC #
- 190735543917
- Country of Origin
- China
- Product Type
- Sink Drain
- Color
- Chrome
- Shape
- Round
- Item
- Grid Drain
- For Use With
- Lavatory Sinks
- Wire Color
- Chrome
- Compatible Product Type
- Lavatory Sinks
Description
Grid Drain, Product Type Sink Drain, Shape Round, Color Chrome
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.