Draw Latch, Nonlocking, Zinc Plated
Mfr # 4RRK3
Zoro # G2496112
product price: $19.75
/eaKey Features
Finish
Zinc Plated
Material
Steel
Catch/Latch Width
2 3/4 in
Catch/Latch Depth
7/8 in
Catch/Latch Height
1 1/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4RRK3
Zoro #
G2496112
UPC #
190735046814
Country of Origin
Multiple
Dimensions
Catch/Latch Width
2 3/4 in
Catch/Latch Depth
7/8 in
Catch/Latch Height
1 1/16 in
Panel Through Hole/Screw Size
11/64 in
Catch/Latch Length
27/32"
Details
Item
Door Latch
Finish
Zinc Plated
Material
Steel
Catch/Latch Opening Action
Lift
Hardware
Included
Catch/Latch Type
Draw
Catch/Latch Finish
Zinc
Catch/Latch Material
Steel
Adjustable
Yes
Includes
#10 Screws, #8 Screws
Locking/Nonlocking
Non-locking
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Zinc-Plated
Description
Door Latch, Draw, Lift, Adjustable Yes, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Zinc, Catch/Latch Height 1 1/16 in, Catch/Latch Width 2 23/32 in, Catch/Latch Depth 27/32 in, Includes #10 Screws, #8 Screws, Panel Through Hole/Screw Size 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.