Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Insert, 17-1/2" W x 18-1/2" D

  • Mfr # 45-93

  • Zoro # G4830633


product price: $26.65
/ea

Key Features

Material
Plastic
Color
Tan
Finish
Powder Coated
Number of Removable Dividers
0
Compartments per Drawer
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45-93
Zoro #
G4830633
UPC #
715384113115
Country of Origin
United States

Dimensions

Drawer Width
17 1/2 in
Drawer Height
4 in
Drawer Depth
18 1/2 in
Overall Height
4 in
Fits Box Depth
18 1/2 in
Fits Box Height
4 in
Overall Depth
18 1/2 in
Fits Box Width
17 1/2 in
Overall Width
17 1/2 in

Details

Material
Plastic
Color
Tan
Finish
Powder Coated
Number of Removable Dividers
0
Compartments per Drawer
1
Item
Compartment Drawer Insert
Removable Dividers
No
Finish - Cabinets
Powder Coated
Item - Compartmented Drawers and Inserts
Compartment Drawer Insert
Load Capacity
100 lb
Material - Cabinets
Plastic
Number of Dividers
0
Product Type
Compartmented Box Insert
Number of Compartments
1
Adjustable Dividers
No

Description

Compartment Drawer Insert, Fits Box Depth 18 1/2 in, Fits Box Height 4 in, Fits Box Width 17 1/2 in, Number of Dividers 0, Overall Depth 18 1/2 in, Overall Height 4 in, Overall Width 17 1/2 in, Adjustable Dividers No, Color Tan, Finish Powder Coated, Number of Compartments 1, Load Capacity 100 lb, Material Plastic, Product Type Compartmented Box Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.