Zoro Homepage

Drawstring, Polyester, Laundry Bag, Green

  • Mfr # MP245525

  • Zoro # G0174450


product price: $73.29
/pk 12, $6.11/ea

Key Features

Item - Laundry Bags
Mesh Laundry Bag
Laundry Bag Material
Medium Weight Polyester
Overall Length
36 in
Overall Width
24 in
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP245525
Zoro #
G0174450
UPC #
-
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Width
24 in
Overall Height
36 in

Details

Item - Laundry Bags
Mesh Laundry Bag
Laundry Bag Material
Medium Weight Polyester
Color
Green
Laundry Bag Closure
Drawstring
Type
With Closure
Item
Laundry Bag
Includes
ID Patch
Material
Polyester
Volume
15 gal
Texture
Mesh
Reusability
Reusable
Closure
Drawstring
Fabric Weight
2 oz/sq yd
Weight Capacity
45 lb
Includes Identification Patch
Identification Patch Included

Description

Laundry Bags, Mesh Laundry Bag, Green, Overall Length 36 in, Overall Width 24 in, Overall Height 36 in, Laundry Bag Material Medium Weight Polyester, Laundry Bag Closure Drawstring, Includes ID Patch, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.