Drill Bushg, Type SF, Drill Size 13/64
Mfr # SF325GE
Zoro # G3085595
product price: $8.15
/eaSold in multiples of 2 for $16.30
Key Features
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Overall Length
5/16 in
Inside Dia.
13/64 in
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF325GE
Zoro #
G3085595
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5/16 in
Inside Dia.
13/64 in
Drill Size
13/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
51/64 in
Head Thickness
1/4"
Size- Decimal
13/64" (0.2031)
Outside Dia.
1/2 in
Size - Decimal
1/2 in - 0.5000
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.