Zoro Homepage

Drill Bushing, Drill Size 31.75mm

  • Mfr # P11212QG

  • Zoro # G9744822


product price: $14.29
/ea

Key Features

Heat Treatment
Through Hardened
Outside Dia.
1 3/4 in
Finish
High Speed Steel
Drill Size
31.75 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P11212QG
Zoro #
G9744822
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/4 in
Drill Size
31.75 mm
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Inside Dia.
31.75 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#2 - 0.2210

Details

Heat Treatment
Through Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Measurement System
Metric
Head Type
No
Decimal Equivalent
1.2500
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 31.75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.