Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 1-1/64 In

  • Mfr # H888OU

  • Zoro # G9739484


product price: $13.69
/ea

Key Features

Outside Dia.
1 3/8 in
Head Dia.
1 11/16 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H888OU
Zoro #
G9739484
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 3/8 in
Head Dia.
1 11/16 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
1 1/64 in
Length under Head
1/2"
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Overall Length
1/2 in
Drill Size
1 1/64 in
Size - Decimal
25/32 in - 0.7812

Details

Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Finish
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Heat Treatment
Through Hardened
Decimal Equivalent
1.0156
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.