Zoro Homepage

Drill Bushing, H, Drill Size 11/16 In

  • Mfr # H8828MR

  • Zoro # G6249582


product price: $17.69
/ea

Key Features

Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Inside Dia.
11/16 in
Measurement System
Fractional Inch
Outside Dia.
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8828MR
Zoro #
G6249582
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/4 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Inside Dia.
11/16 in
Outside Dia.
1 3/8 in
Head Dia.
1 11/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
11/16 in
Head Thickness
3/8"
Size- Decimal
11/16" (0.6875)
Length under Head
1-3/4"
Size - Decimal
1-7/16 in - 1.4375
Drill Bit Dimension Type
Wire

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.