Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 17/64 In

  • Mfr # HT2812HN

  • Zoro # G3073318


product price: $8.25
/ea
Sold in multiples of 2 for $16.50

Key Features

Size- Decimal
17/64" (0.2656)
Finish
High Speed Steel
Inside Dia.
17/64 in
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2812HN
Zoro #
G3073318
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
17/64" (0.2656)
Inside Dia.
17/64 in
Drill Size
17/64 in
Head Dia.
9/16 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
7/16 in
Length under Head
3/4"
Overall Length
3/4 in
Size - Decimal
27/32 in - 0.8438

Details

Finish
High Speed Steel
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2656
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.