Drill Bushing, H, Drill Size 21/64 In
Mfr # H485IU
Zoro # G3074587
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Drill Size
21/64 in
Head Material
High Speed Steel
Decimal Equivalent
0.3281
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H485IU
Zoro #
G3074587
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
21/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size- Decimal
21/64" (0.3281)
Head Thickness
7/32"
Overall Length
5/16 in
Length under Head
5/16"
Inside Dia.
21/64 in
Outside Dia.
3/4 in
Head Dia.
59/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
21/64" - 0.3281
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.