Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 25/64 In

  • Mfr # H4812JY

  • Zoro # G3076781


product price: $7.99
/ea

Key Features

Length under Head
3/4"
Size- Decimal
25/64" (0.3906)
Bushing Type
Head Press Fit
Head Dia.
59/64 in
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4812JY
Zoro #
G3076781
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
3/4"
Size- Decimal
25/64" (0.3906)
Head Dia.
59/64 in
Head Thickness
7/32"
Overall Length
3/4 in
Inside Dia.
25/64 in
Outside Dia.
3/4 in
Drill Size
25/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size - Decimal
15/64 in - 0.2344

Details

Bushing Type
Head Press Fit
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3906
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.