Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 27/32 In

  • Mfr # H888NR

  • Zoro # G9739642


product price: $13.69
/ea

Key Features

Head Dia.
1 11/16 in
Hardness
Rc 62-64
Inside Dia.
27/32 in
Finish
High Speed Steel
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H888NR
Zoro #
G9739642
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 11/16 in
Inside Dia.
27/32 in
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Drill Size
27/32 in
Head Thickness
3/8"
Size- Decimal
27/32" (0.8438)
Outside Dia.
1 3/8 in
Length under Head
1/2"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
23/64 in - 0.3594

Details

Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.8438
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headed
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.