Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 31/64 In

  • Mfr # H484LG

  • Zoro # G3074648


product price: $7.89
/ea

Key Features

Material
52100 Thru Hardened
Head Thickness
7/32"
Concentricity Tolerance
.0003" T.I.R. Max
Head Dia.
59/64 in
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H484LG
Zoro #
G3074648
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
7/32"
Head Dia.
59/64 in
Drill Size
31/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Length under Head
1/4"
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
31/64" (0.4844)
Inside Dia.
31/64 in
Outside Dia.
3/4 in
Size - Decimal
31/64" - 0.4844

Details

Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Decimal Equivalent
0.4844
Drill Bushing Wall Type
Standard Wall
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 31/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.