Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 31/64 In

  • Mfr # HT4810LG

  • Zoro # G3075366


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Outside Dia.
3/4 in
Finish
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT4810LG
Zoro #
G3075366
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/4 in
Head Dia.
9/16 in
Length under Head
5/8"
Inside Dia.
31/64 in
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
31/64" (0.4844)
Overall Length
5/8 in
Drill Size
31/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size - Decimal
31/64" - 0.4844

Details

Finish
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Decimal Equivalent
0.4844
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Measurement System
Fractional Inch
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 31/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.