Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 31/64 In

  • Mfr # HT4820LG

  • Zoro # G3075226


product price: $10.19
/ea

Key Features

Rockwell Hardness
RC 62-64
Length under Head
1-1/4"
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT4820LG
Zoro #
G3075226
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1-1/4"
Inside Dia.
31/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Drill Size
31/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/4 in
Overall Length
1 1/4 in
Head Dia.
9/16 in
Head Thickness
3/32"
Size- Decimal
31/64" (0.4844)
Size - Decimal
2.50mm - 0.0984

Details

Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.4844
Bushing Head Type
Headed
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 31/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.