Zoro Homepage

Drill Bushing, H, Drill Size 3/4 In

  • Mfr # H8840NC

  • Zoro # G6249941


product price: $23.39
/ea

Key Features

Finish
High Speed Steel
Decimal Equivalent
0.7500
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8840NC
Zoro #
G6249941
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
3/4 in
Outside Dia.
1 3/8 in
Head Dia.
1 11/16 in
Length under Head
2 1/2"
Size- Decimal
3/4" (0.7500)
Head Thickness
3/8"
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Drill Size
3/4 in
Size - Decimal
17/64 in - 0.2656

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.