Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 3.8mm

  • Mfr # H2016EO

  • Zoro # G3078708


product price: $10.19
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Thickness
1/8"
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2016EO
Zoro #
G3078708
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/8"
Drill Size
3.80 mm
Head Dia.
27/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 in
Length under Head
1"
Outside Dia.
5/16 in
Inside Dia.
3.80 mm
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Bit Dimension Type
Wire
Size - Decimal
13/64 in - 0.2031

Details

Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Measurement System
Metric
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Head Type
Yes
Decimal Equivalent
0.1496
Bushing Code
HM
Point Type
Radial
Flute Type
Spiral

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.