Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size 51/64 In

  • Mfr # H8840NJ

  • Zoro # G6249975


product price: $23.39
/ea

Key Features

Finish
High Speed Steel
Outside Dia.
1 3/8 in
Head Thickness
3/8"
Inside Dia.
51/64 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8840NJ
Zoro #
G6249975
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 1/2 in
Outside Dia.
1 3/8 in
Head Thickness
3/8"
Inside Dia.
51/64 in
Drill Size
51/64 in
Length under Head
2 1/2"
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Size- Decimal
51/64" (0.7969)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
1 11/16 in
Size - Decimal
17/64 in - 0.2656

Details

Finish
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Decimal Equivalent
0.7969
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 51/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.