Drill Bushing, H, Drill Size 55/64 In
Mfr # H888NU
Zoro # G9739633
product price: $13.69
/eaKey Features
Outside Dia.
1 3/8 in
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H888NU
Zoro #
G9739633
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1 3/8 in
Head Dia.
1 11/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
55/64" (0.8594)
Head Thickness
3/8"
Drill Size
55/64 in
Inside Dia.
55/64 in
Length under Head
1/2"
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Size - Decimal
23/64 in - 0.3594
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 55/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.