Zoro Homepage

Drill Bushing, H, Drill Size 8.9mm

  • Mfr # H4028JF

  • Zoro # G1988430


product price: $11.39
/ea

Key Features

Material - Machining
High Speed Steel
Length under Head
1-3/4"
Outside Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4028JF
Zoro #
G1988430
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1-3/4"
Outside Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
51/64 in
Inside Dia.
8.90 mm
Overall Length
1 3/4 in
Head Thickness
7/32"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
8.90 mm
Drill Bit Dimension Type
Fractional
Size - Decimal
1-43/64 in - 1.6719

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.