Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size C

  • Mfr # HT2816HB

  • Zoro # G3073196


product price: $9.69
/ea

Key Features

Material - Machining
High Speed Steel
Outside Dia.
7/16 in
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT2816HB
Zoro #
G3073196
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/16 in
Inside Dia.
C
Size- Decimal
C (0.2420)
Head Dia.
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 in
Head Thickness
3/32"
Drill Size
C
Length under Head
1"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
27/64 in - 0.4219

Details

Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Decimal Equivalent
0.2420
Bushing Head Type
Headed
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.