Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size C

  • Mfr # HT284HB

  • Zoro # G3073029


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Outside Dia.
7/16 in
Head Thickness
3/32"
Material
52100 Thru Hardened
Length under Head
1/4"
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT284HB
Zoro #
G3073029
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Outside Dia.
7/16 in
Head Thickness
3/32"
Length under Head
1/4"
Head Dia.
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
C (0.2420)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
C
Drill Size
C
Size - Decimal
27/64 in - 0.4219

Details

Material
52100 Thru Hardened
Bushing Head Type
Headed
Finish
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Letter
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.2420
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.