Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size L

  • Mfr # HT284IB

  • Zoro # G3072837


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Outside Dia.
7/16 in
Hardness
Rc 62-64
Drill Size
L
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT284IB
Zoro #
G3072837
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/16 in
Overall Length
1/4 in
Drill Size
L
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1/4"
Head Dia.
9/16 in
Size- Decimal
L (0.2900)
Inside Dia.
L
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
L - 0.2900

Details

Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Measurement System
Letter
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.2900
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.