Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 15

  • Mfr # H2028FN

  • Zoro # G6247674


product price: $18.19
/ea

Key Features

Decimal Equivalent
0.1800
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia.
5/16 in
Drill Bushing Wall Type
Standard Wall
Head Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H2028FN
Zoro #
G6247674
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Head Thickness
1/8"
Inside Dia.
#15
Drill Size
#15
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#15 (0.1800)
Overall Length
1 3/4 in
Head Dia.
27/64 in
Length under Head
1-3/4"
Size - Decimal
1-3/8 in - 1.3750

Details

Decimal Equivalent
0.1800
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Measurement System
Wire
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.