Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 26

  • Mfr # H2022EL

  • Zoro # G6247272


product price: $15.79
/ea

Key Features

Outside Dia.
5/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Material
High Speed Steel
Size- Decimal
#26 (0.1470)
Head Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2022EL
Zoro #
G6247272
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Overall Length
1 3/8 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size- Decimal
#26 (0.1470)
Head Thickness
1/8"
Head Dia.
27/64 in
Drill Size
#26
Inside Dia.
#26
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
1-3/8"
Size - Decimal
1-3/64 in - 1.0469
Drill Bit Dimension Type
Wire

Details

Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Decimal Equivalent
0.1470
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Measurement System
Wire
Head Type
Yes
Bushing Code
H
Flute Type
Spiral
Point Type
Radial

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.