Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, H, Drill Size No 46

  • Mfr # HT1212CJ

  • Zoro # G9739396


product price: $11.79
/ea

Key Features

Bushing Type
Head Press Fit
Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Drill Bushing Wall Type
Thin Wall
Measurement System
Wire
Inside Dia.
#46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT1212CJ
Zoro #
G9739396
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0016 in /+0.0006 in
Inside Dia.
#46
Length under Head
3/4"
Outside Dia.
3/16 in
Overall Length
3/4 in
Head Dia.
5/16 in
Drill Size
#46
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#46 (0.0810)
Size - Decimal
25/64 in - 0.3906

Details

Bushing Type
Head Press Fit
Drill Bushing Wall Type
Thin Wall
Measurement System
Wire
Bushing Head Type
Headed
Hardness
Rc 62-64
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.0810
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.